Shop All Transmitters
Ifm
Transmitter, -14.5-0psi, 9.6-32VDC
Mfr # PX3229
Zoro # G5935316
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Vacuum Transmitter
- Range Values - Transmitter 14.50 to 0
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.75% Full Scale
- Electrical Connections - Transmitter 4 Pin M12 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PX3229
- Zoro # G5935316
- Country of Origin Romania
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Width | 30 in |
Overall Height | 79.5 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure -14.5 psi, Maximum Pressure 0 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9.6 to 32V DC, IP Rating IP65, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Vacuum Gauge Lower Mount, 2", Face (GL105)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector with Calibration Certificate (R5007-NIST)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Cb 60 psi (PFP923R1)
- IFM Transmitter, 0-250psi, 9.6-32VDC (PX3233)
- IFM Transmitter, 0-500psi, 9.6-32VDC (PX3223)
- IFM Transmitter, 0-100inH2O, 16-32VDC (PX9118)
- IFM Transmitter, 0-1000psi, 16-32VDC (PX9112)
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- IFM Transmitter, 0-15psi, 9.6-32VDC (PX3227)
- FOXBORO 0-200IN-H2O 12.5-42V-DC DIFFERENTIAL PRESSURE TRANSMITTER (IDP10-D22B21F-M1)
- Ifm Transmitters