Shop All Transmitters
Ifm
Transmitter, 0-30psi, 9.6-32VDC
Mfr # PX3226
Zoro # G6004512
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.75% Full Scale
- Electrical Connections - Transmitter 4 Pin M12 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # PX3226
- Zoro # G6004512
- Country of Origin Romania
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Process Connection Size | 1/4 in |
Overall Width | 30 in |
Overall Height | 79.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9.6 to 32V DC, IP Rating IP65, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (3LPE2)
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- POMONA ELECTRONICS Test Lead Kit, 48 In. L, -10 to 55 Deg C (6723)
- SCS Metal-In Static Shielding Bag, 6x4, PK100 (30046)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- IFM Transmitter, -14.5-0psi, 16-32VDC (PX9119)
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- IFM Transmitter, 0-100psi, 16-32VDC (PX9114)
- IFM Transmitter, 0-15psi, 9.6-32VDC (PX3227)
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/1.0inWC (605-1)
- Ifm Transmitters