Shop All Transmitters
Ifm
Transmitter, 0-200psi, 16-32VDC
Mfr # PX9134
Zoro # G6000522
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.75% Full Scale
- Electrical Connections - Transmitter 4 Pin M12 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # PX9134
- Zoro # G6000522
- Country of Origin Romania
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Width | 30 in |
Process Connection Size | 1/4 in |
Overall Height | 79.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 16 to 32V DC, IP Rating IP65, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- DIXON SS Liquid Fill Gauge LowerMnt, 0-10000psi (GLSS10000)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Lower (4PRU1)
- IFM Transmitter, 0-100psi, 16-32VDC (PX9114)
- IFM Transmitter, 0-30psi, 9.6-32VDC (PX3226)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- IFM Transmitter, 0-5000psi, 9.6-32VDC (PX3220)
- IFM Transmitter, 0-100inH2O, 16-32VDC (PX9118)
- IFM Transmitter, 0-15psi, 9.6-32VDC (PX3227)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- Ifm Transmitters