Shop All Transmitters
Ifm
Transmitter, 0-15psi, 9.6-32VDC
Mfr # PX3227
Zoro # G6022283
original price:
$370.25
10% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.75% Full Scale
- Electrical Connections - Transmitter 4 Pin M12 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # PX3227
- Zoro # G6022283
- Country of Origin Romania
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Height | 79.5 in |
Overall Width | 30 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections 4-Pin M12 Connector, Output 4 to 20mA DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9.6 to 32V DC, IP Rating IP65, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- THRIFCO PLUMBING Gas Pressure Test Gauge 0-15 PSI with 1/10 PSI Increment, 3/4 I (4402335)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L600#)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- IFM Transmitter, 0-15psi, 16-32VDC (PX9117)
- IFM Transmitter, 0-30psi, 9.6-32VDC (PX3226)
- IFM Transmitter, 0-100psi, 16-32VDC (PX9114)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- IFM Transmitter, 0-200psi, 9.6-32VDC (PX3234)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 5 PSID (645-2)
- Ifm Transmitters