Shop All Transmitters
Ifm
Transmitter, 0-1000psi, 16-32VDC
Mfr # PX9112
Zoro # G5977431
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.75% Full Scale
- Electrical Connections - Transmitter 4 Pin M12 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # PX9112
- Zoro # G5977431
- Country of Origin Romania
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Overall Width | 30 in |
Process Connection Size | 1/4 in |
Overall Height | 79.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.75 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 16 to 32V DC, IP Rating IP68; IP69K, Series PX, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Immersion Temp Probe, J Thermocouple (80PJ-9)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- DILL AIR CONTROLS Air Gauge 0-160 PSI (7297)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa (PFQ770)
- IFM Transmitter, 0-100inH2O, 9.6-32VDC (PX3228)
- IFM Transmitter, 0-100psi, 16-32VDC (PX9114)
- IFM Transmitter, 0-3000psi, 16-32VDC (PX9111)
- IFM Transmitter, 0-15psi, 9.6-32VDC (PX3227)
- IFM Transmitter, 0-5000psi, 9.6-32VDC (PX3220)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-20)
- Ifm Transmitters