Shop All Cylinder Mounting Hardware
Ifm
Tie-Rod Cylinder Bracket, 3-5mm
Mfr # E11913
Zoro # G1957247
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 3 to 5mm
- For Use With MK Sensor
- Accessory Type Tie-Rod Cylinder Bracket
- Product Type Clamp Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11913
- Zoro # G1957247
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Size | 3 to 5mm |
For Bore Diameter | 3 mm, 4 mm, 5 mm |
Details
Material | Aluminum |
Item | Tie-Rod Cylinder Bracket |
For Use With | MK Sensor |
Accessory Type | Tie-Rod Cylinder Bracket |
Product Type | Clamp Adapter |
Compatible with Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Part Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use with Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use With Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Description
Tie-Rod Cylinder Bracket, For Bore Diameter 3 mm, 4 mm, 5 mm, Material Aluminum, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Not Applicable, Compatible with Manufacturer Model Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- GROZ Air Regulator, 3/8in NPT, 88 cfm, 220 psi (R14924)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6200LLBC3/L627)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- IFM Tie-Rod Cylinder Bracket, 9-15mm (E11799)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- SPEEDAIRE Foot Bracket, Fits 2 In. Bore Cylinders (5VKV5)
- FESTO Foot Mounting HNA-25 (HNA-25)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- Ifm Pneumatic System Components