Shop All Sensor Accessories
Ifm
Threaded Adapter for Pressure Sensors
Mfr # U40085
Zoro # G807963697
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Stainless Steel
- Maximum Pressure 300 bar
- Pressure Range Max 300 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # U40085
- Zoro # G807963697
- Country of Origin United States
- Category Sensor Accessories
Details
Item | Threaded Adapter for Pressure Sensors |
Fitting Material | Stainless Steel |
Maximum Pressure | 300 bar |
Pressure Range | Max 300 bar |
Description
Threaded Adapter for Pressure Sensors, Fitting Material Stainless Steel, Maximum Pressure 300 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RLA)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 3A @ 240V AC Contact Rating (V7-1B37D8)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- IFM Mounting Bracket For Type O5 (E21087)
- IFM Glass Protection Window (E21168)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- TRI-TRONICS Tiny-Eye Red Light 10-30V-Dc Other Sensor (TRLR4)
- Ifm Sensor Accessories