Shop All Pipe & Tube Clamps
Ifm
Threaded Adapter for Pressure Sensors
Mfr # E43312
Zoro # G808168398
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Features With Leakage Port
- Pressure Range Max 16 bar
- Sensor Connection G 1/2 Sealing Cone
- Adapter Process Connection 2 in Triclamp
- Maximum Pressure 16 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E43312
- Zoro # G808168398
- Country of Origin Germany
- Category Pipe & Tube Clamps
Details
Item | Threaded Adapter for Pressure Sensors |
Adapter Features | With Leakage Port |
Pressure Range | Max 16 bar |
Sensor Connection | G 1/2 Sealing Cone |
Adapter Process Connection | 2 in Triclamp |
Maximum Pressure | 16 bar |
Fitting Material | Stainless Steel |
Description
Threaded Adapter for Pressure Sensors, Fitting Material Stainless Steel, Maximum Pressure 16 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- RIDGID Cordless Press Tool Kit, CycleTime4.5sec (RP 351)
- DELTA Side Spray and Hose Assembly (RP53880RB)
- IFM Threaded Adapter for Pressure Sensors (E33208)
- IFM Threaded Adapter for Pressure Sensors (E33209)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- KIPP Tube Clamp W. Swivel Foot G=75 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0490.30)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- DIXON Boss 4-Bolt Clamp, 2 to 2-8/64 in Nominal, Iron Band, Domestic (212)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- Ifm Plumbing Accessories