Shop All Pipe & Tube Clamps
Ifm
Threaded Adapter for Pressure Sensors
Mfr # E43311
Zoro # G008168396
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Features With Leakage Port
- Sensor Connection G 1/2 Sealing Cone
- Pressure Range Max 25 bar
- Adapter Process Connection 1 in Triclamp, 1-1/2 in Triclamp
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E43311
- Zoro # G008168396
- Country of Origin Germany
- Category Pipe & Tube Clamps
Details
Item | Threaded Adapter for Pressure Sensors |
Adapter Features | With Leakage Port |
Sensor Connection | G 1/2 Sealing Cone |
Pressure Range | Max 25 bar |
Adapter Process Connection | 1 in Triclamp, 1-1/2 in Triclamp |
Fitting Material | Stainless Steel |
Maximum Pressure | 25 bar |
Description
Threaded Adapter for Pressure Sensors, Fitting Material Stainless Steel, Maximum Pressure 25 bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- IFM Threaded Adapter for Pressure Sensors (E33209)
- IFM Threaded Adapter for Pressure Sensors (E33208)
- DIXIE LINE CLAMPS Tube Clamp, 5/8in., 2 lines, PK25 (1002)
- ZSI 2HoleCushionedClampTubeS21/8InL4 15/32In (034MS040)
- DIXON T-Bolt Clamp, 11.75 to 12.06 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1200)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- DIXON Forged AL Grooved Clamp, 4", Buna-N Seal (DBV-BN400)
- Ifm Pipe & Tube Clamps