Shop All Pipe & Tube Clamps
Ifm
Threaded Adapter for Pressure Sensors
Mfr # E33208
Zoro # G708168399
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013.
- Pressure Range Max 16 bar
- Fitting Material Stainless Steel
- Sensor Connection G 1 Aseptoflex Vario
- Adapter Features With Leakage Port & EPDM O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E33208
- Zoro # G708168399
- Country of Origin Germany
- Category Pipe & Tube Clamps
Details
Item | Threaded Adapter for Pressure Sensors |
For Use With | The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013. |
Pressure Range | Max 16 bar |
Fitting Material | Stainless Steel |
Sensor Connection | G 1 Aseptoflex Vario |
Adapter Features | With Leakage Port & EPDM O-Ring |
Maximum Pressure | 16 bar |
Adapter Process Connection | 1 in Triclamp, 1-1/2 in Triclamp |
Description
Threaded Adapter for Pressure Sensors, For Use With The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013., Fitting Material Stainless Steel, Maximum Pressure 16 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 150 (5P539)
- SHARKBITE MULTI HOSE BIB 1/2X3/4"" (24626LF)
- APACHE Poly King Nipple, 3", Polypropylene, 3", Schedule 80, 150 psi Max Pressure (49030660)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- IFM Threaded Adapter for Pressure Sensors (E33209)
- ANVIL Clamp, 14.75"L, 1 1/2"W, Hot Dipped Galv (500361126)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- BREEZE T-Bolt, Spring, 3.56", Zinc Bolt, PK10 (B9226-0356 B)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- ZURN Nail Clamp, Pipe, 1In, Steel and Plastic (QTALON5)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, SS (H4017S-SS)
- Ifm Plumbing Accessories