Shop All Temperature & Humidity Transmitters
Ifm
Temperature Transducer, 5-29/32 in., LED
Mfr # TD2243
Zoro # G0528425
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300 Degrees F
- Process Connection 6 mm
- Display 4 Digit LED
- Power Required 18 to 32V DC
- Output 4 to 20mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # TD2243
- Zoro # G0528425
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Length | 5.9 in |
Manufacturers Warranty Length | 5 yr |
Probe Dia. | 15/64 in |
Overall Length | 2.48 in |
Process Connection Size | 6 mm |
Overall Height | 7.8 in |
Probe Diameter | 0.23 in |
Conduit Connection Size | 6 mm |
Overall Width | 1.97 in |
Description
Sanitary Temperature Transmitter, Maximum Sensed Temperature 300 Degrees F, Minimum Sensed Temperature 0 Degrees F, Temperature Accuracy +/-0.54 Degrees F, 0.1 Percent, Power Required 18 to 32V DC, Electrical Connections 4-Pin M12 Connector, Overall Length 2.48 in, IP Rating IP67, IP68, IP69K, Series TD, Output 4 to 20mA DC, Display 4 Digit LED, Probe Length 5.9 in, Sensing Element Type Pt1000 RTD, Conduit Connection Size 6 mm, Enclosure Rating IP67, IP68, IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- PIC GAUGES Gauge, 4", 0/30 psi, 1/2"LM, 316SS (4001-2LC-GF)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (103D-254P)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- IFM Temp Transducer, 63/64 in., 1/4 in. NPT (TA2603)
- IFM Temp Transducer, 5-29/32 in., 1/2 in. NPT (TA2343)
- IFM Temp Transducer, 5-29/32 in., 1/4 in. NPT (TA2643)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- RIS Isolated Rtd 241450Ohm 420Ma 115VAc Temperature Transmitter (SC-1372)
- Ifm Temperature & Humidity Transmitters