Shop All Thermostat Guards and Accessories
Ifm
Temperature Sensor
Mfr # TM4311
Zoro # G6856473
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 3/50 in
- Sensor Type RTD
- Height (In.) 1 69/100 in
- Length (In.) 1 13/20 in
- Thread NPT 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # TM4311
- Zoro # G6856473
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 1 3/50 in |
Height (In.) | 1 69/100 in |
Length (In.) | 1 13/20 in |
Overall Length | 3 3/8 in |
Overall Depth | 1 1/16 in |
Overall Height | 1 1/16 in |
Probe Diameter | 1/4 in |
Probe Length | 1 5/8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output 10 to 30V DC, Housing Type Standard Housing, Housing Material Stainless Steel, Housing Color Silver, Probe Length 1 5/8 in, Temperature Accuracy +/- 0.15 K, Electrical Connection Type Plug-In, Product Type Temperature Sensor, Maximum Sensing Temperature 302 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16302.8 6PK)
- AMERIMAX HOME PRODUCTS 500PK ALU Flash Shingle (68800BX)
- IFM Air Flow Sensor, 24 VDC (SL5101)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS306)
- IFM Level Sensor, Electronic, 9.6mm Probe (LMC510)
- IFM Temperature Sensor (TM4331)
- IFM Converter, Analog (TP3237)
- IFM Converter, Scaled Analog (TP3232)
- HEAT WAGON Thermostat Control (113607-01)
- Ifm Thermostat Guards and Accessories