Shop All Temperature & Humidity Transmitters
Ifm
Temp Transducer, 1-31/32 in., 1/4 in. NPT
Mfr # TA2613
Zoro # G0528477
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300 Degrees F
- Process Connection 1/4 in NPT
- Display LED
- Power Required 18 to 32V DC
- Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # TA2613
- Zoro # G0528477
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Length | 1.97 in |
Manufacturers Warranty Length | 5 yr |
Probe Dia. | 15/64 in |
Overall Length | 4.95 in |
Probe Diameter | 0.23 in |
Process Connection Size | 1/4 in |
Description
Temperature Transducer, Maximum Sensed Temperature 302 Degrees F, Minimum Sensed Temperature -58 Degrees F, Temperature Accuracy +/-0.3K + 0.1 Percent Mid-Scale, +/-0.54 Degrees F + 0.1 Percent Mid-Scale, Power Required 18 to 32V DC, Electrical Connections 4-Pin M12 Connector, Overall Length 4.95 in, IP Rating IP67, IP68, IP69K, Series TA, Output 4 to 20mA DC, Probe Length 1.97 in, Sensing Element Type Pt1000 RTD, Display LED, Display Type Analog, Enclosure Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 0to220F (GT100R-12/16121256)
- DWYER INSTRUMENTS A-302-A Static Pressure Tip 6 (A-302-A)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R11)
- IFM Temperature Transducer, 1-13/16 in. (TA2303)
- IFM Temp Transducer, 5-29/32 in., 1/4 in. NPT (TA2643)
- IFM Temp Transducer, 3-15/16 in., 1/2 in. NPT (TA2333)
- IFM Temp Transducer, 3-15/16 in., 1/4 in. NPT (TA2633)
- IFM Temp Transducer, 63/64 in., 1/4 in. NPT (TA2603)
- IFM Temp Transducer, 5-29/32 in., 1/2 in. NPT (TA2343)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- Ifm Temperature & Humidity Transmitters