Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O.
Mfr # MK5103
Zoro # G7075293
original price:
$84.17
19% off
new price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type None
- Type GMR
- Lead Length (Ft.) 0.98 ft
- Switching Voltage 10-30V DC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # MK5103
- Zoro # G7075293
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Enclosure Type | None |
Type | GMR |
Switching Voltage | 10-30V DC |
Number of Wires | 3 |
Item | T-Slot Pneumatic Cylinder Position Sensor |
Temp. Range (F) | -13 Degrees to 185 Degrees F |
Description/Special Features | Output - GMR, PNP or NPN, N.O., 2M Cable |
Switching Current | 100 mA |
Color | Orange / Black |
Display | No |
Description
T-Slot Pneumatic Cylinder Position Sensor, GMR, Switching Current 100 mA, Switching Voltage 10-30V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type None, Display No, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-41)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- Ifm Pneumatic System Components