Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, DC, 3-Wire, PNP, N.C.
Mfr # MK5156
Zoro # G6756662
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Output - AMR, PNP, N.C., 2M Cable
- Lead Length (Ft.) 0.98 ft
- Number of Wires 3
- Temp. Range (F) -13 Degrees to 185 Degrees F
- Type AMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # MK5156
- Zoro # G6756662
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Description/Special Features | Output - AMR, PNP, N.C., 2M Cable |
Item | T-Slot Pneumatic Cylinder Position Sensor |
Number of Wires | 3 |
Temp. Range (F) | -13 Degrees to 185 Degrees F |
Type | AMR |
Switching Current | 100 mA |
Display | No |
Enclosure Type | None |
Color | Orange / Black |
Switching Voltage | 10-30V DC |
Description
T-Slot Pneumatic Cylinder Position Sensor, AMR, Switching Current 100 mA, Switching Voltage 10-30V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type None, Display No, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth (60BS30H X 1)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- Ifm Cylinder Position Sensors