Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, DC, 3-Wire, NPN, N.O.
Mfr # MK5137
Zoro # G6546662
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switching Current 100 mA
- Type AMR
- Temp. Range (F) -13 Degrees to 185 Degrees F
- Lead Length (Ft.) 0.98 ft
- Switching Voltage 10-30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # MK5137
- Zoro # G6546662
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Item | T-Slot Pneumatic Cylinder Position Sensor |
Switching Current | 100 mA |
Type | AMR |
Temp. Range (F) | -13 Degrees to 185 Degrees F |
Switching Voltage | 10-30V DC |
Number of Wires | 3 |
Display | No |
Description/Special Features | Output - AMR, NPN, N.O., M8 Snapfit Connector |
Enclosure Type | None |
Color | Orange / Black |
Description
T-Slot Pneumatic Cylinder Position Sensor, AMR, Switching Current 100 mA, Switching Voltage 10-30V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type None, Display No, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X04X04)
- TRITAN Bearings, Sealed, 6mm Bore Dia., 6.00mm W (SS626 2RS FM222)
- IFM Cylinder Position Sensor, M12 (MK5107)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-M9PL)
- Ifm Pneumatic System Components