Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, DC, 3-Wire, NPN, N.O.
Mfr # MK5114
Zoro # G6512536
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Display No
- Lead Length (Ft.) 0.98 ft
- Enclosure Type None
- Temp. Range (F) -13 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # MK5114
- Zoro # G6512536
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Number of Wires | 3 |
Display | No |
Enclosure Type | None |
Item | T-Slot Pneumatic Cylinder Position Sensor |
Temp. Range (F) | -13 Degrees to 185 Degrees F |
Type | GMR |
Color | Orange / Black |
Switching Current | 100 mA |
Switching Voltage | 10-30V DC |
Description/Special Features | Output - GMR, NPN, N.O., 2M Cable |
Description
T-Slot Pneumatic Cylinder Position Sensor, GMR, Switching Current 100 mA, Switching Voltage 10-30V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) -13 Degrees to 185 Degrees F, Enclosure Type None, Display No, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- SERCO Motors, Linear Actuator V250, V450 Restr (341-008)
- UNIVERSAL HYDRAULIC HOSE 3/8""X120"" (98398256)
- IFM Cylinder Position Sensor, M12 (MK5107)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- Ifm Pneumatic System Components