Shop All Cylinder Position Sensors
Ifm
T-Slot Sensor, 2-Wire, PNP/NPN, N.O.
Mfr # MR0100
Zoro # G7450003
original price:
$71.45
25% off
new price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Output - Reed, PNP or NPN, N.O., 2M Cable
- Number of Wires 2
- Display No
- Switching Current 100 mA
- Color Orange / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # MR0100
- Zoro # G7450003
- Country of Origin Poland
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 0.98 ft |
Details
Description/Special Features | Output - Reed, PNP or NPN, N.O., 2M Cable |
Number of Wires | 2 |
Display | No |
Item | T-Slot Pneumatic Cylinder Position Sensor |
Switching Current | 100 mA |
Color | Orange / Black |
Type | REED |
Switching Voltage | 5-120V AC/5-60V DC |
Temp. Range (F) | 13 Degrees to 158 Degrees F |
Enclosure Type | None |
Description
T-Slot Pneumatic Cylinder Position Sensor, REED, Switching Current 100 mA, Switching Voltage 5-120V AC/5-60V DC, Lead Length (Ft.) 0.98 ft, Temp. Range (F) 13 Degrees to 158 Degrees F, Enclosure Type None, Display No, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- GATES 1549 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B58)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- IFM Cylinder Position Sensor, M12 (MK5107)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- Ifm Pneumatic System Components