Shop All Rotary Encoders
Ifm
Square Flange, For RU Encoder, 63.5mm L
Mfr # UD0004
Zoro # G6641717
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 63.5 mm
- For Use With RU Encoder
- Number of Pins 0
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # UD0004
- Zoro # G6641717
- Country of Origin United States
- Category Rotary Encoders
Dimensions
Length | 63.5 mm |
Width | 63.5 mm |
Details
Item | Square Flange |
Material | Aluminum |
For Use With | RU Encoder |
Number of Pins | 0 |
Finish | Smooth |
Description
Square Flange, Number of Pins 0, Material Aluminum, Finish Smooth, Length 63.5 mm, Width 63.5 mm, For Use With RU Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK55 SOLENOID VALVE (554SS602K000030)
- DIVERSITECH Wellington ECM Refrigeration Motor, 115V (ECR01-12W)
- FESTO Filter Regulator LFR-1/2-D-MIDI-NPT (LFR-1/2-D-MIDI-NPT)
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- IFM Measuring Wheel, Plastic, Dia. 63.6mm (E60137)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- IFM Flexible Coupling, Bore 10.0mm/12.7mm (E60208)
- IFM Encoder, Output A, B, Z, Hollow, 60mm dia. (ROP520)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- IFM M12 Shielded Cable, 8 Pins, 2.0m L (E12402)
- Ifm Rotary Encoders