Shop All Sensor Accessories
Ifm
Snap Clamp, F/ 8mm Dia Sensor
Mfr # E11521
Zoro # G1957341
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With 8mm dia Proximity Sensor
- Materials PC
- Dimensions [mm] 15 x 20 x 22
- Ambient temperature [°C] -25...85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11521
- Zoro # G1957341
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Dimensions [mm] | 15 x 20 x 22 |
Inside diameter [mm] | 8 |
Details
Item | Snap Clamp |
Material | polycarbonate |
For Use With | 8mm dia Proximity Sensor |
Materials | PC |
Ambient temperature [°C] | -25...85 |
Design | with end stop |
Description
Snap Clamp, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2016A.12.06)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- IFM Mounting Bracket For Type O5 (E21087)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- IFM Glass Protection Window (E21168)
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- DIGI-PAS 2AXIS HIGHPrecision Digital Inclination Sensor Module, 00002ft 002mmM, NISTCompliant (2-05501-99)
- Ifm Sensor Accessories