Shop All Sensor Accessories
Ifm
Snap Clamp, F/ 30mm Dia Sensor
Mfr # E11049
Zoro # G1957326
original price:
$5.39
9% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With 30mm dia Proximity Sensor
- Materials PC
- Inside diameter [mm] 30
- Ambient temperature [°C] -25...85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11049
- Zoro # G1957326
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Inside diameter [mm] | 30 |
Details
Item | Snap Clamp |
Material | polycarbonate |
For Use With | 30mm dia Proximity Sensor |
Materials | PC |
Ambient temperature [°C] | -25...85 |
Design | with end stop |
Description
Snap Clamp, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- Ifm Sensors