Shop All Pneumatic Cylinder Parts
Ifm
Smooth Cylinder Adapter, 78mm-89mm Bore
Mfr # E11981
Zoro # G9632707
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK Sensor
- Bore Size 3-5/64 in to 3-1/2 in
- Accessory Type Smooth Cylinder Adapter
- For Bore Diameter 78 mm, 79 mm, 80 mm, 81 mm, 82 mm, 83 mm, 84 mm, 85 mm, 86 mm, 87 mm, 88 mm, 89 mm
- Includes Fixing Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11981
- Zoro # G9632707
- Country of Origin Germany
- Category Pneumatic Cylinder Parts
Dimensions
Bore Size | 3-5/64 in to 3-1/2 in |
For Bore Diameter | 78 mm, 79 mm, 80 mm, 81 mm, 82 mm, 83 mm, 84 mm, 85 mm, 86 mm, 87 mm, 88 mm, 89 mm |
Details
Item | Smooth Cylinder Adapter |
For Use With | MK Sensor |
Accessory Type | Smooth Cylinder Adapter |
Includes | Fixing Strap |
Product Type | Clamp Adapter |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Part Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use with Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use With Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Description
Smooth Cylinder Adapter, For Bore Diameter 78 mm, 79 mm, 80 mm, 81 mm, 82 mm, 83 mm, 84 mm, 85 mm, 86 mm, 87 mm, 88 mm, 89 mm, Material Stainless Steel, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Fixing Strap, Compatible with Manufacturer Model Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Replacement element for NF0050M1 compres (E0050M1)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- FABCO-AIR The Pancake Line 2In 112In Double Acting Pneumatic Cylinder (SQL-321X1-1/2DR-P2B)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- MILLER Piston Seal Kit Pneumatic Cylinder (181-KB001-600)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- FABCO-AIR The Pancake Line 2In 2In Double Acting Pneumatic Cylinder (SQ-321X2DR-P4A)
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- Ifm Compressor, Air Tank & Pneumatic Tool Parts