Shop All Cylinder Mounting Hardware
Ifm
Smooth Cylinder Adapter, 48mm-59mm Bore
Mfr # E11979
Zoro # G1957265
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Size 1-57/64 in to 2-21/64 in
- For Use With MK Sensor
- Includes Fixing Strap
- Accessory Type Smooth Cylinder Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11979
- Zoro # G1957265
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 1-57/64 in to 2-21/64 in |
For Bore Diameter | 48 mm, 49 mm, 50 mm, 51 mm, 52 mm, 53 mm, 54 mm, 55 mm, 56 mm, 57 mm, 58 mm, 59 mm |
Details
Material | Stainless Steel |
For Use With | MK Sensor |
Item | Smooth Cylinder Adapter |
Includes | Fixing Strap |
Accessory Type | Smooth Cylinder Adapter |
Compatible with Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Product Type | Clamp Adapter |
Compatible Manufacturer Part Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use with Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use With Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Description
Smooth Cylinder Adapter, For Bore Diameter 48 mm, 49 mm, 50 mm, 51 mm, 52 mm, 53 mm, 54 mm, 55 mm, 56 mm, 57 mm, 58 mm, 59 mm, Material Stainless Steel, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Fixing Strap, Compatible with Manufacturer Model Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- KROIL 13 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS132C6)
- DODGE PX120 TAPER-LOCK FLG ASSY 3020 (PX120)
- SUPCO Unit Bearing Motor, Alum, 9W, 120V, CCW (SM5412)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- FESTO Rod Eye SGS-M12X1, 25 (SGS-M12X1,25)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- FESTO Swivel Flange SNCL-50 (SNCL-50)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- Ifm Pneumatic System Components