Shop All Cylinder Mounting Hardware
Ifm
Smooth Cylinder Adapter, 18mm-29mm Bore
Mfr # E11976
Zoro # G1957299
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Size 45/64 in to 1-9/64 in
- For Use With MK Sensor
- Includes Fixing Strap
- Accessory Type Smooth Cylinder Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11976
- Zoro # G1957299
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 45/64 in to 1-9/64 in |
For Bore Diameter | 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm |
Details
Material | Stainless Steel |
For Use With | MK Sensor |
Item | Smooth Cylinder Adapter |
Includes | Fixing Strap |
Accessory Type | Smooth Cylinder Adapter |
Product Type | Clamp Adapter |
Compatible with Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Part Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use with Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use With Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Description
Smooth Cylinder Adapter, For Bore Diameter 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, Material Stainless Steel, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Fixing Strap, Compatible with Manufacturer Model Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 7.3 Cubic Inches Displacement (CM032P)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- FESTO Clevis Foot LN-50 (LN-50)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- TEMPLACO TEMPLACO FB-601 3/4" X 6" Flat End Flush Bolt Template (FB-601)
- FESTO Rod Eye SGS-M12 (SGS-M12)
- FESTO Rod Clevis SG-M10X1, 25 (SG-M10X1,25)
- Ifm Pneumatic System Components