Shop All Cylinder Mounting Hardware
Ifm
Smooth Cylinder Adapter, 11mm-19mm Bore
Mfr # E11975
Zoro # G1957308
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Size 3/4 in, 7/16 in
- For Use With MK Sensor
- Includes Fixing Strap
- Accessory Type Smooth Cylinder Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11975
- Zoro # G1957308
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 3/4 in, 7/16 in |
For Bore Diameter | 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Details
Material | Stainless Steel |
Item | Smooth Cylinder Adapter |
For Use With | MK Sensor |
Includes | Fixing Strap |
Accessory Type | Smooth Cylinder Adapter |
Product Type | Clamp Adapter |
Compatible with Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Part Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Compatible Manufacturer Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use with Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
For Use With Mfr. Model Number | MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156 |
Description
Smooth Cylinder Adapter, For Bore Diameter 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Material Stainless Steel, Compatible with Grainger Part Number 35T443, 35T444, 35T445, 35T446, 35T447, 35T448, 35T449, 35T450, 801T88, Includes Fixing Strap, Compatible with Manufacturer Model Number MK5103, MK5104, MK5107, MK5114, MK5137, MK5138, MK5140, MK5155, MK5156, Product Type Clamp Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- GATES Truflex V-Belts, 4L190 (4L190)
- MAIN FILTER Hydraulic Filter, replaces NAPA 7887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MTD Belt-V Trans Drv (954-04207)
- IFM Smooth Cylinder Adapter, 28mm-39mm Bore (E11977)
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- IVES Aluminum Bracket MB228 (MB228)
- SCHLAGE COMMERCIAL Bright Chrome Ring 36082625037 (36082625037)
- FESTO Rod Eye SGS-M16 (SGS-M16)
- Ifm Cylinder Mounting Hardware