Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 20 m L Cable
Mfr # EVC083
Zoro # G207877747
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 20 m
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC083
- Zoro # G207877747
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20 m |
Wire Size | 0.34 sq mm |
Dimensions [mm] | 15.5 x 15.5 x 45 |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 20 m, Cable Jacket Color Orange, Cable Jacket Material TPU, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Signal Switch (48552)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- Ifm Sensor Cordsets & Receptacles