Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 15 m L Cable
Mfr # EVC082
Zoro # G807877628
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 15 m
- End 1 Number of Pins 5
- Max. Voltage 250 V AC, 300 V DC
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC082
- Zoro # G807877628
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15 m |
Wire Size | 0.34 sq mm |
Dimensions [mm] | 15.5 x 15.5 x 45 |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 15 m, Cable Jacket Color Orange, Cable Jacket Material TPU, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- Ifm Sensor Cordsets & Receptacles