Shop All Sensor Cordsets & Receptacles
Ifm
Single-Ended Cordset, 10 m L Cable
Mfr # EVC152
Zoro # G307877586
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- Max. Voltage 50 V AC, 60 V DC
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC152
- Zoro # G307877586
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 0.25 sq mm |
Dimensions [mm] | 10 x 10 x 31 |
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Orange, Cable Jacket Material TPU, Max. Amps 3 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, UKCA, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLU500)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- Ifm Sensor Cordsets & Receptacles