Shop All Sensor Cordsets & Receptacles
Ifm
Sensor Wiring Block, 8 Pin, Receptacle
Mfr # EBC036
Zoro # G7151505
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10m
- Jacket Color Black
- End 1 Number of Pins 8
- Max. Voltage 10 to 30VDC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EBC036
- Zoro # G7151505
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10m |
Wire Size | 29 AWG/24 AWG |
Block Size (L x W x H) | 127 mm x 54 mm x 22 mm |
Overall Length | 54 mm |
Thread Size | M12 |
Overall Height | 127 mm |
Overall Width | 22 mm |
Description
Sensor Wiring Block, Cable Jacket Color Black, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Receptacle, Current Rating 12 A, Current Rating per Port 4 A, Features (1) Green LED for Power, (16) Yellow LEDs for Switching Status, Gold-Plated Contacts, Molded PA Body, PNP Electrical Design, Gender Female, IP Rating IP 67, IP 68, Includes (2) Protective Caps, (8) Labels, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (X-10GQ22-B)
- FLEX-STRUT Channel Nut, Top Spring, 1/2" (FS-1/2TG E/G)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- Ifm Sensors