Shop All Sensor Cordsets & Receptacles
Ifm
Sensor Wiring Block, 8 Pin, Receptacle
Mfr # EBC035
Zoro # G6834107
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10m
- Jacket Color Black
- End 1 Number of Pins 8
- Max. Voltage 10 to 30VDC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EBC035
- Zoro # G6834107
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10m |
Wire Size | 28 AWG/24 AWG |
Overall Height | 127 mm |
Overall Length | 54 mm |
Overall Width | 22 mm |
Thread Size | M12 |
Block Size (L x W x H) | 127 mm x 54 mm x 22 mm |
Description
Sensor Wiring Block, Cable Jacket Color Black, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Receptacle, Current Rating 12 A, Current Rating per Port 4 A, Features (1) Green LED for Power, (8) Yellow LEDs for Switching Status, Gold-Plated Contacts, Molded PA Body, PNP Electrical Design, Gender Female, IP Rating IP 67, IP 68, Includes (2) Protective Caps, (8) Labels, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Black (HS376-BK)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- Ifm Sensors