Shop All Sensor Cordsets & Receptacles
Ifm
Sensor Wiring Block, 8 Pin, Receptacle
Mfr # EBC033
Zoro # G6443884
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10m
- Jacket Color Black
- End 1 Number of Pins 8
- Max. Voltage 30VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EBC033
- Zoro # G6443884
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10m |
Wire Size | 31 AWG/24 AWG |
Overall Height | 127 mm |
Block Size (L x W x H) | 127 mm x 54 mm x 22 mm |
Thread Size | M12 |
Overall Length | 54 mm |
Overall Width | 22 mm |
Description
Sensor Wiring Block, Cable Jacket Color Black, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Receptacle, Current Rating 12 A, Current Rating per Port 4 A, Features Gold-Plated Contacts, Molded PA Body, PNP Electrical Design, Gender Female, IP Rating IP 67, IP 68, Includes (2) Protective Caps, (8) Labels, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Conductors 3, Number of Cores 11, Number of Poles 5, Number of Ports 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7 in H, 4 in W, 3-1/2 in D, NEAM 4X, Screw On, 2 PK (9514000)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAO12V02H30S)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- IFM Double-Ended Cordset, 3 m L Cable (EVC100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- Ifm Sensor Cordsets & Receptacles