Shop All Sensor Cordsets & Receptacles
Ifm
Sensor Wiring Block, 4 Pin, Receptacle
Mfr # EBC025
Zoro # G6402821
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10m
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 30VAC/DC
- End 1 Thread M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EBC025
- Zoro # G6402821
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10m |
Wire Size | 22 AWG/24 AWG |
Overall Width | 18 mm |
Thread Size | M12 |
Block Size (L x W x H) | 82 mm x 54 mm x 18 mm |
Overall Height | 82 mm |
Overall Length | 54 mm |
Description
Sensor Wiring Block, Cable Jacket Color Black, Cable Jacket Material PUR, Cable Length 10 m, Connection Type Receptacle, Current Rating 12 A, Current Rating per Port 4 A, Features Gold-Plated Contacts, Molded PA Body, PNP Electrical Design, Gender Female, IP Rating IP 67, IP 68, Includes (2) Protective Caps, (4) Labels, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Number of Conductors 7, Number of Cores 7, Number of Poles 5, Number of Ports 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- Ifm Sensors