Shop All Fuel Transfer Accessories
Ifm
Sensing Probe, 63 In
Mfr # E43210
Zoro # G6909244
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Overall Length 63 in
- Product Type Sensing Probe
- Compatible with Manufacturer Model Number LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
- Compatible with Brand IFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E43210
- Zoro # G6909244
- Country of Origin Germany
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 63 in |
Connection Size | 3/8 in |
Details
Item | Sensing Probe |
Housing Material | Stainless Steel |
Product Type | Sensing Probe |
Compatible with Manufacturer Model Number | LR3000, LR3300, LR7000, LR7300, LR8000, LR8300 |
Compatible with Brand | IFM |
Connection Type | Tube |
Compatible Manufacturer Part Number | LR3000, LR3300, LR7000, LR7300, LR8000, LR8300 |
Compatible Manufacturer Model Number | LR3000, LR3300, LR7000, LR7300, LR8000, LR8300 |
For Use with Mfr. Model Number | LR3000, LR3300, LR7000, LR7300, LR8000, LR8300 |
For Use With Mfr. Model Number | LR3000, LR3300, LR7000, LR7300, LR8000, LR8300 |
Description
Sensing Probe, Product Type Sensing Probe, Connection Size 3/8 in, Connection Type Tube, Housing Material Stainless Steel, Overall Length 63 in, Compatible with Brand IFM, Compatible with Grainger Part Number 24JZ38, 24JZ40, 24JZ41, 24JZ42, 24JZ43, 24JZ45, For Use With Mfr. Model Number LR3000, LR3300, LR7000, LR7300, LR8000, LR8300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YER4)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- LITTLE GIANT PUMP 1/50 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581030)
- IFM Sensing Probe, 10 In (E43203)
- DAYTON Tube, Drum Pump (5UWF4)
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. (FRHMN100S)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- PIUSI Terminal Box 120V, 6" L (R16480000)
- Ifm Fuel Transfer Accessories