Shop All Switch Accessories
Ifm
Reflector, 1 In x 3/16 In x 1 In
Mfr # E20003
Zoro # G5208052
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/clear
- Material Plastic
- For Use With Retroreflective Sensors
- Width 1"
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E20003
- Zoro # G5208052
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Width | 1" |
Diameter | 1 in |
Depth | 0.1875 in |
Dimensions [mm] | Ø 25 / L = 6.5 |
Details
Item | Flat Reflector |
Color | White/clear |
Material | Plastic |
For Use With | Retroreflective Sensors |
Shape | Round |
Max. Temp. | 140 Degrees F |
Reflector surface [mm] | Ø 20 |
Design | round, for red light and infrared light retro-reflective sensors |
Materials | plastics |
Installation | sticking to a surface |
Ambient temperature [°C] | -10...60 |
Ambient temperature [°C] | -10...60 |
Description
Flat Reflector, For Use With Retroreflective Sensors, Color White/clear, Material Plastic, Round Shape, Depth 0.1875 in, Diameter 1 in, 140 Degrees F Max. Temp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS138)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 12, Hinged (B141206CHS)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- IFM Mounting Clamp, PN Series (E10077)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- Ifm Switch Accessories