Shop All Switch Accessories
Ifm
Reflector, 1-1/2 In x 3/16 In x 1-1/2 In
Mfr # E20004
Zoro # G5208061
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/clear
- Material Plastic
- For Use With Retroreflective Sensors
- Width 1-1/2"
- Depth 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E20004
- Zoro # G5208061
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Width | 1-1/2" |
Depth | 0.1875 in |
Diameter | 1.5 in |
Dimensions [mm] | Ø 42 / L = 6 |
Details
Item | Flat Reflector |
Color | White/clear |
Material | Plastic |
For Use With | Retroreflective Sensors |
Shape | Round |
Max. Temp. | 140 Degrees F |
Materials | plastics |
Installation | sticking to a surface |
Ambient temperature [°C] | -10...60 |
Reflector surface [mm] | Ø 35 |
Design | round, for red light and infrared light retro-reflective sensors |
Ambient temperature [°C] | -10...60 |
Description
Flat Reflector, For Use With Retroreflective Sensors, Color White/clear, Material Plastic, Round Shape, Depth 0.1875 in, Diameter 1.5 in, 140 Degrees F Max. Temp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- SQUARE D Shunt Trip, 110 to 130V AC/125V DC, None Poles (LV426843)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- Ifm Switch Accessories