Shop All Proximity Sensors
Ifm
Rectngulr Proxmity Sensr, 12 to 24VDC, NPN
Mfr # IS5003
Zoro # G7260951
original price:
$71.02
7% off
new price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IS5003
- Zoro # G7260951
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 28 mm |
Width | 10 mm |
Depth | 16 mm |
Length (Straight Wireway) | 28 mm |
Dimensions [mm] | 28 x 10 x 16 |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material PBT, Length 28 mm, Width 10 mm, Depth 16 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA, Description/Special Features 1 Yellow LED for Output State
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- LIEBERT LOW PRESSURE SWITCH 1535 (1D15059P1S)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- IFM Proximity Sensor, Capacitive, 15mm, NC (KI0203)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- KANTECH Infrared Motion Sensor (TREX-LT2)
- Ifm Proximity Sensors