Shop All Proximity Sensors
Ifm
Rectngulr Proxmity Sensor, 12 to 36VDC, NC
Mfr # IS5004
Zoro # G6453045
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type NPN
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IS5004
- Zoro # G6453045
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 28 mm |
Width | 10 mm |
Depth | 16 mm |
Length (Straight Wireway) | 28 mm |
Details
Proximity Sensor Style | Rectangular Proximity Sensor |
Item | Rectangular Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 36V DC |
Proximity Sensor Output Circuit Type | NPN |
Output Mode | NC |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Plastic |
Proximity Sensor Operating Frequency | 800 Hz |
Case Material | PBT |
Description/Special Features | 1 Yellow LED For Output State |
IP Rating | 67 |
Max. Current Load | 200mA |
Operating Temp. Range | -13 Degrees to 176 Degrees F |
Standards | CE Compliance |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material PBT, Length 28 mm, Width 10 mm, Depth 16 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA, Description/Special Features 1 Yellow LED for Output State
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 17.65x14.25x1.50, Lt G (PLM13N17)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AL7341)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- Ifm Sensors