Shop All Proximity Sensors
Ifm
Rectngulr Proxmity Sensor, 12 to 36VDC, NC
Mfr # IS5002
Zoro # G6540195
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IS5002
- Zoro # G6540195
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 28 mm |
Width | 10 mm |
Depth | 16 mm |
Length (Straight Wireway) | 28 mm |
Details
Proximity Sensor Style | Rectangular Proximity Sensor |
Item | Rectangular Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | PNP |
Output Mode | NC |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Shielded |
Case Material | PBT |
Proximity Sensor Operating Frequency | 800 Hz |
Operating Temp. Range | -13 Degrees to 176 Degrees F |
Max. Current Load | 200mA |
Standards | CE Compliance, cUL Listed |
IP Rating | 67 |
Description/Special Features | 1 Yellow LED For Output State |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material PBT, Length 28 mm, Width 10 mm, Depth 16 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA, Description/Special Features 1 Yellow LED for Output State
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Red (HS398-S10-RED)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- Ifm Proximity Sensors