Shop All Proximity Sensors
Ifm
Rectngular Proximity Sensr, Shlded, PNP, NO
Mfr # IM5115
Zoro # G6438686
original price:
$104.94
21% off
new price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IM5115
- Zoro # G6438686
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Width | 40 mm |
Depth | 40 mm |
Length (Straight Wireway) | 66 mm |
Dimensions [mm] | 40 x 40 x 54 |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 36V DC, Shielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection M12 Connector, Output Mode NO, IP Rating 67, Case Material Polyamide, Length 66 mm, Width 40 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S18FO-HA)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD (IFS241)
- Ifm Sensors