Shop All Proximity Sensors
Ifm
Rectngular Proximity Sensr, 3 Wire PNP
Mfr # IM5116
Zoro # G6601856
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IM5116
- Zoro # G6601856
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Width | 40 mm |
Depth | 40 mm |
Length (Straight Wireway) | 66 mm |
Dimensions [mm] | 40 x 40 x 54 |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 80 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 35 mm, Proximity Sensor Electrical Connection M12 Connector, Output Mode NO, IP Rating 67, Case Material Polyamide, Length 66 mm, Width 40 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- ABB MS132-16, 3P MMP 10.0-16.0A RANGE (MS132-16)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- IFM Cylindrical Distance Sensor (OID200)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0307)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- Ifm Proximity Sensors