Shop All Proximity Sensors
Ifm
Rctngulr Proxmity Sensr, Indctv, 3 Wire
Mfr # IM0054
Zoro # G6442536
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 3 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IM0054
- Zoro # G6442536
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Width | 40 mm |
Depth | 40 mm |
Length (Straight Wireway) | 66 mm |
Dimensions [mm] | 40 x 40 x 66 |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 24 to 240V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 HZ AC/140 Hz DC, Proximity Sensor Output Circuit Type 3 Wire, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, NEMA Rating 6, IP Rating 67, Case Material PPE, PPS, Length 66 mm, Width 40 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 350/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- IFM Proximity Sensor, Capacitive, 8mm, PNP (KG5069)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- Ifm Proximity Sensors