Shop All Proximity Sensors
Ifm
Quick Mount Sleeve, F/ 8mm Dia Sensor
Mfr # E10848
Zoro # G7138144
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) x Brass Coated Nut
- Material Brass
- For Use With 8mm dia Proximity Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E10848
- Zoro # G7138144
- Country of Origin Germany
- Category Proximity Sensors
Details
Item | Quick Mount Sleeve |
Includes | (2) x Brass Coated Nut |
Material | Brass |
For Use With | 8mm dia Proximity Sensor |
Description
Quick Mount Sleeve, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IF7103)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- Ifm Sensors