Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, N.O., 10mm
Mfr # II0011
Zoro # G8515814
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 250V AC/DC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # II0011
- Zoro # G8515814
- Country of Origin Romania
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 81 mm |
Dimensions [mm] | M30 x 1.5 / L = 81 |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 81 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 350/100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- IFM Prox Sensor, Inductive, 15mm, PNP, NC, QD (IIS234)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- Ifm Sensors