Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NO, QD
Mfr # IGS236
Zoro # G0527926
original price:
$49.69
13% off
new price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS236
- Zoro # G0527926
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 45 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M18 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- DETECTION SYSTEMS Infrared Motion Sensor (DS160)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- Ifm Sensors