Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NO
Mfr # IGS248
Zoro # G0395355
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS248
- Zoro # G0395355
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 40 mm |
Dimensions [mm] | M18 x 1 / L = 40 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350VH)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- IFM 10-30V-Dc Proximity Sensor (IIS268 IIK3030-BPKG/K1/US-104)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS244)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- AUTOMATION DIRECT Micro Detectors 10-30V-Dc Proximity Sensor (AES-CP-3F)
- Ifm Sensors