Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NO
Mfr # IGS204
Zoro # G7499904
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS204
- Zoro # G7499904
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 46 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 46 mm |
Dimensions [mm] | M18 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 67, Case Material Brass White Bronze Coated, Length 46 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Joist Hanger Lus28 (LUS28)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- PEPPERL FUCHS Inductive 10-30V-Dc Proximity Sensor (NMB5-18GM65-E2-FE-V1)
- Ifm Sensors