Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NO
Mfr # IG7105
Zoro # G6546915
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 15 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IG7105
- Zoro # G6546915
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 61 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 15 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 300 Hz |
Case Material | Nickel Plated Brass |
Includes | (2) Lock Nuts |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Description/Special Features | Overload And Short-Circuit Protection, Yellow LED Output Indication |
IP Rating | 67 |
Max. Current Load | 100mA |
Standards | CE Compliance, UL Listed |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 15 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass, Length 61 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362J)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KG5067)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS244)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- Ifm Proximity Sensors