Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, PNP, NC, QD
Mfr # IGS252
Zoro # G0527908
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS252
- Zoro # G0527908
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 45 mm |
Dimensions [mm] | M18 x 1 / L = 45 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 45 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKD003)
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- IFM Proximity Sensor, 30mm, NO (KI0202)
- IFM 10-30V-Dc Proximity Sensor (IGS233 IGK3012-BPKG/US-104)
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- NORTON DOOR CONTROLS Wave to Open Touchplate (700 NOR)
- Ifm Sensors