Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NPN, NO, QD
Mfr # IGS234
Zoro # G0528276
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS234
- Zoro # G0528276
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 60 mm |
Length (Straight Wireway) | 60 mm |
Dimensions [mm] | M18 x 1 / L = 60 |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- IFM Prox Sensor, Inductive, 12mm, NPN, NC, QD (IGS243)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- FESTO Proximity Sensor SME-8M-DO-24V-K-7, 5-OE (SME-8M-DO-24V-K-7,5-OE)
- Ifm Sensors