Shop All Proximity Sensors
Ifm
Proximity Sensor, Inductive, 8mm, NPN, NO
Mfr # IGS250
Zoro # G0395346
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # IGS250
- Zoro # G0395346
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 40 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | 3 Wire NPN |
Output Mode | NO |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Proximity Sensor Operating Frequency | 400 Hz |
Case Material | Brass White Bronze Coated |
IP Rating | 65, 66, 67, 68, 69K |
Description/Special Features | Overload And Short Protection |
Includes | (2) Lock Nuts |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Max. Current Load | 100mA |
Standards | CUL Listed |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 65, 66, 67, 68, 69K, Case Material Brass White Bronze Coated, Length 40 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- IFM Proximity Sensor, Inductive, 7mm, NO (IF0312)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- IFM Proximity Sensor, Inductive, 5mm, NC (IG0327)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- Ifm Sensors